Buy more than* S$200* and get FREE SHIPPING

  • Paper series emery cloth

Paper series emery cloth GB10S-100

4.29 (7)
Item.#
08369584
Mfr.#
GB10S-100
Package Qty.
1Bag(10Sheet)
Ship pack of
1
5.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
A, A
Weight (g)
130, 130
TRUSCO Part Number
228-0370, 228-0370
Dimension (mm)
93x230, 93x230
Grain Size
#100, #100
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Surface treatment at the time of the FRP adhesive
5
From Japan
On 2017-03-14 15:23:55
Since becoming subdivision, a very convenient storage and work has always used to.
This review is about item#8369557.
Was the use of the issue grain clean
3
From Japan
On 2017-02-13 14:37:05
Mounting does not work, but the surface was able to somehow clean.
This review is about item#8369602.
Wood working
5
From Japan
On 2016-05-03 14:49:26
Working in a durable paper unlike paper also pleased to be comfortably smoothly.
This review is about item#08369557.
Working with Thunder
5
From Japan
On 2014-11-24 16:11:15
For use in mini Thunder S-5000 of Ryobi is just good width.
This review is about item#08369584.
Used to polish the Kihei in Sandusky
4
From Japan
On 2014-05-06 09:43:51
Attached to the sander has been used to polish the wood fence. Sandpaper, but I have quickly become useless, this emery cloth is durable, work was efficient. It is roughly the distance, but there was a durability of about five to six times than sandpaper that has been previously used.
This review is about item#08369557.
Ceramics
5
From Japan
On 2014-02-23 17:32:59
Price was the first time to buy cheap, I cloth was rugged and use Yasuka' using actually, In addition, it will Itadako allowed to purchase.
This review is about item#08369593.
If you are a pottery production has been used to polish the goods that have been baked from kiln.
3
From Japan
On 2013-10-10 11:09:43
I used to cut if the usual size. It was just good that it has been looking for a width of narrow.
This review is about item#08369557.