Buy more than* S$200* and get FREE SHIPPING

  • Dry sanding paper

Dry sanding paper KP10S-240

4.83 (6)
Item.#
08369636
Mfr.#
KP10S-240
Package Qty.
1Bag(10Sheet)
Ship pack of
1
4.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
93x228, 93x228
Grain Size
#240, #240
Weight (g)
41, 41
Abrasive Material
C, C
TRUSCO Part Number
228-0507, 228-0507
Purpose
polishing of woodwork surfaces or coating substrate, polishing of woodwork surfaces or coating substrate
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Woodworking finishing, etc.
5
From Japan
On 2016-12-24 19:42:57
I'm using all the way from rough to finish. It installed and used in manual or sander, but it is cheap and good.
This review is about item#8369627.
Used to fluff up, etc. of bamboo
5
From Japan
On 2016-12-23 10:24:34
It is short fluff up time than cloth paper, appearance is finished in beautiful
This review is about item#8369627.
Sharpening wood
4
From Japan
On 2016-08-14 17:13:39
Since working with electric, hole is open, I think that the same price is be nice.
This review is about item#8369627.
Finish of self-made speaker
5
From Japan
On 2016-04-19 15:18:05
We are using the Thunder of Makita. Size is also just right, I bought because it is economical. Drill holes using the "boring punch" plate when using this product. There is a need.
This review is about item#08369627.
Base treatment prior to bonding floor CF sheet
5
From Japan
On 2015-05-13 23:52:14
The best! !
This review is about item#08369645.
Woodworking work
5
From Japan
On 2015-05-06 22:32:02
Also to cut the sky sharpening paper to one-third of Thunder applications is a commodity that has been corresponding. It is as it is. It is just like it here in the paper than those of other companies in their own manner. Sensation.
This review is about item#08369636.