Buy more than* S$200* and get FREE SHIPPING

  • Dry sanding paper
  • Dry sanding paper
  • Dry sanding paper

Dry sanding paper KP10S-60

4.86 (7)
Package Qty.
Ship pack of
6.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
93x228, 93x228
Abrasive Material
A, A
TRUSCO Part Number
228-0485, 228-0485
Weight (g)
155, 155
Grain Size
#60, #60
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Polishing of wood products
From Japan
On 2017-11-07 07:58:17
It is cheap and very good product. It is attached to Orbital Thunder.
This review is about item#08369627.
Finishing of woodworking etc.
From Japan
On 2016-12-24 19:42:57
I use it all the time from roughness to finishing. It is used by hand or mounted on Sanda, but it is a non-defective product at a reasonable price.
This review is about item#8369627.
Used to remove bamboo shoots
From Japan
On 2016-12-23 10:24:34
It takes less time to harvest than cloth paper and the appearance is finished cleanly
This review is about item#8369627.
Wood sharpening
From Japan
On 2016-08-14 17:13:39
I am doing electric work, so holes are open and I think the same price is good.
This review is about item#8369627.
Finishing my own speaker
From Japan
On 2016-04-19 15:18:05
I use Makita's Thunder. I purchased it because the size is just right and economical. To use this product, it is necessary to drill a hole by using "hole punching punch" plate.
This review is about item#08369627.
Background treatment before floor CF sheet attachment
From Japan
On 2015-05-13 23:52:14
The best! It is!
This review is about item#08369645.
In a woodwork work
From Japan
On 2015-05-06 22:32:02
It is a commodity that also corresponds to thunder application by cutting the sky sharpening paper to 1/3. It is intact. I myself like paper here rather than those from other companies. It is a sense.
This review is about item#08369636.