Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper

Water resistant paper TP10S-1000

5.00 (1)
Item.#
08369672
Mfr.#
TP10S-1000
Package Qty.
1Bag(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Abrasive Material
C, C
2014 TRUSCO Published Page
2-1955
Grain Size
#1000, #1000
Purpose
Substrate polishing paint job. Polishing of metal, wood, and pumice., Substrate polishing paint job. Polishing of metal, wood, and pumice.
Dimension (mm)
93x228, 93x228
Weight (g)
40, 40
TRUSCO Part Number
228-0451, 228-0451
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To paint finish
5
From Japan
On 2015-05-06 22:29:41
Is the usual cut the water-resistant paper to one-third of the product, which also corresponds to Thunder applications. I Only I do not have so much to write the product description. Anyway, it is common. I think those of the imagination the street.
This review is about item#08369672.