Water resistant paper TP10S-240
(1)
Item.#
08369697
Mfr.#
TP10S-240
Package Qty.
1Bag(10Sheet)
Ship pack of
1
Item Feature
Abrasive Material
C, C
Weight (g)
54, 54
TRUSCO Part Number
228-0418, 228-0418
Dimension (mm)
93x228, 93x228
Grain Size
#240, #240
Purpose
Substrate polishing paint job.
Polishing of metal, wood, and pumice., Substrate polishing paint job.
Polishing of metal, wood, and pumice.
Customers Who Viewed This Item Also Viewed
<<
Noritake Coated Abrasive (NCA)
FUJI STAR (Sankyo-Rikagaku)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Painted finish
From Japan
On 2015-05-06 22:29:41
It is a product that cuts ordinary waterproof paper to one-third and also supports Thunder application. I can only write about product description. Anyway it is normal. I think that it is what you imagined.
Customers Who Bought This Item Also Bought
Top