Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Water resistant paper

Water resistant paper TP10S-800

5.00 (1)
Item.#
08369724
Mfr.#
TP10S-800
Package Qty.
1Bag(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
C, C
Weight (g)
43, 43
TRUSCO Part Number
228-0442, 228-0442
Dimension (mm)
93x228, 93x228
Grain Size
#800, #800
Purpose
Substrate polishing paint job. Polishing of metal, wood, and pumice., Substrate polishing paint job. Polishing of metal, wood, and pumice.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painted finish
5
From Japan
On 2015-05-06 22:29:41
It is a product that cuts ordinary waterproof paper to one-third and also supports Thunder application. I can only write about product description. Anyway it is normal. I think that it is what you imagined.
This review is about item#08369672.