Buy more than* S$200* and get FREE SHIPPING

  • TRUSCO Sheet Paper
  • TRUSCO Sheet Paper
  • TRUSCO Sheet Paper

TRUSCO Sheet Paper GBS-1200

5.00 (2)
Item.#
08369803
Mfr.#
GBS-1200
Package Qty.
1Box(50Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS R 6251, JIS R 6251
Abrasive Grain
Alumina abrasives
Length (mm)
280, 280
Weight (g)
28, 28
TRUSCO Part Number
157-6500, 157-6500
Purpose
Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing., Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.
Main Body Dimensions
230x280mm, 230x280mm
Width (mm)
230, 230
2014 TRUSCO Published Page
2-1954
Grain Size
#1200, #1200
Caution
It can not be used with water., It can not be used with water.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-08-05 18:54:07
We are pleased with our customers with fast response.
This review is about item#08369916.
Deburring deburring of metal parts, paint peeling etc.
5
From Japan
On 2013-01-30 21:40:08
The price is cheaper than the one we used so far and it is fully usable without inferior performance.
This review is about item#08369907.