Buy more than* S$200* and get FREE SHIPPING

  • TRUSCO Sheet Paper

TRUSCO Sheet Paper GBS-120

5.00 (2)
Item.#
08369821
Mfr.#
GBS-120
Package Qty.
1Box(50Sheet)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS R 6251, JIS R 6251
Abrasive Grain
Alumina abrasives
Length (mm)
280, 280
Grain Size
#120, #120
Main Body Dimensions
230x280mm, 230x280mm
Width (mm)
230, 230
Weight (g)
37, 37
TRUSCO Part Number
132-1226, 132-1226
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-08-05 18:54:07
We are pleased with our customers with fast response.
This review is about item#08369916.
Deburring deburring of metal parts, paint peeling etc.
5
From Japan
On 2013-01-30 21:40:08
The price is cheaper than the one we used so far and it is fully usable without inferior performance.
This review is about item#08369907.