Buy more than* S$200* and get FREE SHIPPING

  • TRUSCO Abrasive Cloth Paper No.150
  • TRUSCO Abrasive Cloth Paper No.150
  • TRUSCO Abrasive Cloth Paper No.150

TRUSCO Abrasive Cloth Paper No.150 GBS-150

Item.#
08369837
Mfr.#
GBS-150
Package Qty.
1Box(50Sheet)
Ship pack of
1
64.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS R 6251, JIS R 6251
Abrasive Grain
Alumina abrasives
Grain Size
#150, #150
Length (mm)
280, 280
Main Body Dimensions
230x280mm, 230x280mm
Weight (g)
35, 35
Width (mm)
230, 230
TRUSCO Part Number
132-1242, 132-1242