Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TRUSCO Sheet Paper
  • TRUSCO Sheet Paper
  • TRUSCO Sheet Paper

TRUSCO Sheet Paper GBS-220

5.00 (2)
Item.#
08369855
Mfr.#
GBS-220
Package Qty.
1Box(50Sheet)
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
JIS Standard
JIS R 6251, JIS R 6251
Abrasive Grain
Alumina abrasives
Length (mm)
280, 280
Weight (g)
31, 31
TRUSCO Part Number
132-1137, 132-1137
Caution
It can not be used with water., It can not be used with water.
Main Body Dimensions
230x280mm, 230x280mm
Width (mm)
230, 230
2014 TRUSCO Published Page
2-1954
Grain Size
#220, #220
Purpose
Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing., Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-08-05 18:54:07
We are pleased with our customers with fast response.
This review is about item#08369916.
Deburring deburring of metal parts, paint peeling etc.
5
From Japan
On 2013-01-30 21:40:08
The price is cheaper than the one we used so far and it is fully usable without inferior performance.
This review is about item#08369907.