Buy more than* S$200* and get FREE SHIPPING

  • TRUSCO Sheet Paper
  • TRUSCO Sheet Paper
  • TRUSCO Sheet Paper

TRUSCO Sheet Paper GBS-240

5.00 (2)
Item.#
08369864
Mfr.#
GBS-240
Package Qty.
1Box(50Sheet)
Ship pack of
1
63.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS R 6251, JIS R 6251
Abrasive Grain
Alumina abrasives
Length (mm)
280, 280
Grain Size
#240, #240
Main Body Dimensions
230x280mm, 230x280mm
Width (mm)
230, 230
Weight (g)
31, 31
TRUSCO Part Number
132-1153, 132-1153
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-08-05 18:54:07
We are pleased with our customers in the fast correspondence.
This review is about item#08369916.
Deburring deburring of metal parts, paint peeling etc.
5
From Japan
On 2013-01-30 21:40:08
The price is cheaper than the one we used so far and it is fully usable without inferior performance.
This review is about item#08369907.