Buy more than* S$200* and get FREE SHIPPING

  • TRUSCO Sheet Paper
  • TRUSCO Sheet Paper
  • TRUSCO Sheet Paper

TRUSCO Sheet Paper GBS-320

5.00 (2)
Item.#
08369891
Mfr.#
GBS-320
Package Qty.
1Box(50Sheet)
Ship pack of
1
63.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS R 6251, JIS R 6251
Abrasive Grain
Alumina abrasives
Length (mm)
280, 280
Weight (g)
30, 30
TRUSCO Part Number
132-1196, 132-1196
Purpose
Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing., Vehicle, vessel, structural steel, metal furniture, steel furniture, facility equipment, and exterior. Rust removal, dirt removal, deburring. Polishing of subtract. Polishing before painting, finish polishing.
Main Body Dimensions
230x280mm, 230x280mm
Width (mm)
230, 230
2014 TRUSCO Published Page
2-1954
Grain Size
#320, #320
Caution
It can not be used with water., It can not be used with water.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-08-05 18:54:07
We are pleased with our customers in the fast correspondence.
This review is about item#08369916.
Metal parts of the processing deburring, paint peeling, etc.
5
From Japan
On 2013-01-30 21:40:08
Price than those that had been used up to now cheaper performance also use inferiority without enough.
This review is about item#08369907.