|
TRUSCO Sheet Paper GBS-40
(2)
- Item.#
- 08369907
- Mfr.#
- GBS-40
- Package Qty.
- 1Box(50Sheet)
- Ship pack of
- 1
Item Feature
- JIS Standard
- JIS R 6251, JIS R 6251
- Abrasive Grain
- Alumina abrasives
- Length (mm)
- 280, 280
- Grain Size
- #40, #40
- Main Body Dimensions
- 230x280mm, 230x280mm
- Width (mm)
- 230, 230
- Weight (g)
- 66, 66
- TRUSCO Part Number
- 132-1129, 132-1129
|
Customers Who Viewed This Item Also Viewed
<<
FUJI STAR (Sankyo-Rikagaku)
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
From Japan
On 2016-08-05 18:54:07
We are pleased with our customers with fast response.
Deburring deburring of metal parts, paint peeling etc.
From Japan
On 2013-01-30 21:40:08
The price is cheaper than the one we used so far and it is fully usable without inferior performance.
Customers Who Bought This Item Also Bought