Buy more than* S$200* and get FREE SHIPPING

  • Polishing Belt

Polishing Belt 957AT-10330 60

Item.#
08370004
Mfr.#
957AT-10330 60
Package Qty.
1Box(50PC)
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (per box)(g)
400
Belt Width (mm)
10
2015 Trusco Published Pages
2 2237
Weight (g)
About 400
Compatible Models
Air belt sander, etc.
TRUSCO Part Number
284-8333
Belt Length (mm)
330
Dimension (mm)
10x330
2014 TRUSCO Published Page
2-1977
Abrasive Material
Ceramic abrasive grains (QB Tron)
Grain Size
#60
Purpose
Grinding and polishing hard-to-cut materials such as stainless steel, nickel steel, titanium, Ordinary steel and carbon steal. Removal of welding. Deburring and chamfering., Grinding and polishing hard-to-cut materials such as stainless steel, nickel steel, titanium, Ordinary steel and carbon steal. Removal of welding. Deburring and chamfering.