Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
TRUSCO Part Number
124-7654
Metal Fittings Diameter (mm)
110
Trim Length (mm)
35
Screw Diameter
M16xP2.0
Weight (g)
895
Purpose
Surface finishing and edge finishing of the corrosion of iron and steel, non-ferrous metals, polishing, welding definning, paint removing, foundation grinding, rubber production process, etc.
When the hair feet become a little short, the work efficiency is somewhat reduced, but still useful for a wide range of work is useful.
(I used a wire deck brush until I used this
Too much rust, black skin etc did not fall for physical exhaustion)
I ordered from trading trading company all the time
Suddenly new goods are needed, it is saved because there is handling · stock.
Although it was scattered when the brush part scattered to rust, it is using it without problems!
Will it splash if the brush part deteriorates in the future?