Buy more than* S$200* and get FREE SHIPPING

  • Electric tools for cup brush

Electric tools for cup brush GCB-75

4.38 (8)
Item.#
08370083
Mfr.#
GCB-75
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Screw Diameter
M10xP1.5
Weight (g)
305
TRUSCO Part Number
124-7620
Outer Diameter (phi mm)
75
Wire Diameter (phi mm)
0.27
Purpose
Surface finishing and edge finishing of the corrosion of iron and steel, non-ferrous metals, polishing, welding definning, paint removing, foundation grinding, rubber production process, etc.
Maximum Rotation Speed (min-1[r. p.m])
12000
Material
Brass
Metal Fittings Diameter (mm)
71
Trim Length (mm)
20
Application
Surface finishing and edge finishing of the corrosion of iron and steel, non-ferrous metals, polishing, welding definning, paint removing, foundation grinding, rubber production process, etc.
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Rust removal work
5
From Japan
On 2018-01-08 14:35:30
It is cheap and has continued purchasing, mainly rust removal and rust removal work.
This review is about item#8370074.
Pre-treatment of muffler painting of moped motorcycle
3
From Japan
On 2017-11-09 16:32:40
Muffler paint After peeling off with a peeling agent, it was polished with a cup brush. I was saved a lot in work efficiency.
This review is about item#8370083.
Substrate treatment of steel
5
From Japan
On 2017-09-07 09:00:21
When the hair feet become a little short, the work efficiency is somewhat reduced, but still useful for a wide range of work is useful. (I used a wire deck brush until I used this Too much rust, black skin etc did not fall for physical exhaustion) I ordered from trading trading company all the time Suddenly new goods are needed, it is saved because there is handling · stock.
This review is about item#8370074.
Iron processing
4
From Japan
On 2017-06-22 17:35:15
Although it was scattered when the brush part scattered to rust, it is using it without problems! Will it splash if the brush part deteriorates in the future?
This review is about item#8370083.
Rust removal
5
From Japan
On 2016-11-30 16:01:05
It can be used without problems. Because price is also good, I would like to use it again
This review is about item#8370083.
Rusting off
5
From Japan
On 2016-10-20 20:49:43
It is satisfied by saying that there are few wire dropouts. I will try another item next time.
This review is about item#8370083.
Appeal
3
From Japan
On 2015-04-08 14:51:13
Since it was used for a soft material, neither wire nor missing occurred, it could be used without problems.
This review is about item#08370083.
Machine finish
5
From Japan
On 2014-01-16 23:48:38
I think that caulking is solid and there are few jumps of steel wire.
This review is about item#08370083.