Buy more than* S$200* and get FREE SHIPPING

  • Electric Tool Bup Brush

Electric Tool Bup Brush GCB-75S

5.00 (1)
Item.#
08370101
Mfr.#
GCB-75S
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
71
Wire Diameter (phi mm)
SUS0.30
Maximum Rotation Speed (min-1[r. p.m])
12000
TRUSCO Part Number
124-7638
Outer Diameter (phi mm)
75
Screw Diameter
M10xP1.5
Weight (g)
310
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stove disassembly cleaning
5
From Japan
On 2015-07-23 16:05:10
It will last longer than brass
This review is about item#08370101.