Buy more than* S$200* and get FREE SHIPPING

  • bevel brush for power tools

bevel brush for power tools GBB-85

4.67 (3)
Item.#
08370117
Mfr.#
GBB-85
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Screw Diameter (MxP)
10x1.5
Maximum Rotation Speed (min-1[r. p.m])
12000
Material (Brush Part)
Brass plated steel wire
TRUSCO Part Number
227-8162
Application
Surface finishing and edge finishing of the corrosion of iron and steel, non-ferrous metals, polishing, welding definning, paint removing, foundation grinding, rubber production process, etc.
Metal Fittings Diameter (mm)
62
Outer Diameter (phi mm)
85
Weight (g)
180
Wire Diameter (phi mm)
0.27
Compatible
Conforming grinder: for 100mm diameter grinding wheel
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Keren work · rust remover
5
From Japan
On 2016-07-19 07:22:20
Line breaks and fly are also less good.
This review is about item#08370117.
To take rust of unevenness
4
From Japan
On 2015-06-23 12:07:41
I worked with radial foil, but I tried buying it as a trial where the uneven parts were totally challenging. Although I bought a stainless steel product, I think that it is optimal for taking rust of only unevenness for a moment because it will be excessively sharpened if too much force is applied.
This review is about item#08370126.
Finish after welding
5
From Japan
On 2014-10-15 19:07:59
It is the best among the products of the same size and same price range.
This review is about item#08370117.