Buy more than* S$200* and get FREE SHIPPING

  • bevel brush for power tools

bevel brush for power tools GBB-85S

4.67 (3)
Item.#
08370126
Mfr.#
GBB-85S
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Screw Diameter (MxP)
10x1.5
Maximum Rotation Speed (min-1[r. p.m])
12000
Material (Brush Part)
Stainless
TRUSCO Part Number
227-8171
Compatible
Fit grinder: grinding wheel diameter of 100mm for
Metal Fittings Diameter (mm)
62
Outer Diameter (phi mm)
85
Weight (g)
180
Wire Diameter (phi mm)
0.3
2014 TRUSCO Published Page
2-1987
Application
Surface finishing and edge finishing of the corrosion of iron and steel, non-ferrous metals, polishing, welding defining, paint removing, foundation grinding, rubber production process, etc.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Keren work rust off
5
From Japan
On 2016-07-19 07:22:20
Line crease, a jump is also less favorable.
This review is about item#08370117.
To take the rust of the irregularities
4
From Japan
On 2015-06-23 12:07:41
I was working in a radial foil, but part of the irregularities I tried to buy to try the pleasure here is not to take the middle people. Since I purchased the stainless steel too sharpener and excessive force, I think the best one is to take the rust quickly irregularity only.
This review is about item#08370126.
Finish after welding
5
From Japan
On 2014-10-15 19:07:59
The same size, is the best is in products in the same price range.
This review is about item#08370117.