Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Mounted Wheel Brush, 0.3mm

Shank Mounted Wheel Brush, 0.3mm TB-6202

Item.#
08370257
Mfr.#
TB-6202
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Width (mm)
12
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
2014 TRUSCO Published Page
2-1996
Weight (g)
35
Application
Metal deflashing, rust removal
Usage Tool
(Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
Maximum Rotation Speed (min-1[r. p.m])
3000
Specification
Wire 0.3mm
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi32x20x6.0
TRUSCO Part Number
259-0018
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.