Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Wheel Brush, 0.3mm

Shank Mounted Wheel Brush, 0.3mm TB-6212

Item.#
08370293
Mfr.#
TB-6212
Package Qty.
1PC
Ship pack of
1
11.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Width (mm)
12
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
TRUSCO Part Number
259-0026
Weight (g)
43
Usage Tool
(Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
Maximum Rotation Speed (min-1[r. p.m])
3000
Specification
Wire 0.3mm
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi38 x 20 x 9.0