Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Wheel Brush, 0.3mm

Shank Mounted Wheel Brush, 0.3mm TB-6252

Item.#
08370302
Mfr.#
TB-6252
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Width (mm)
12
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
TRUSCO Part Number
259-0034
Finishing Material
Steel (galvanized iron)
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi100x38x31.0
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
(Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
Maximum Rotation Speed (min-1[r. p.m])
3000
Specification
Wire 0.3mm
Purpose
Metal deflashing, rust removal
2014 TRUSCO Published Page
2-1996
Weight (g)
130