Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Wheel Brush, Abrasive Particle

Shank Mounted Wheel Brush, Abrasive Particle TB-6225

Item.#
08370433
Mfr.#
TB-6225
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi50x26x12.0
Wire Diameter (mm)
1.0
Usage Tool
(Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
Application
Polishing of metal surface, rust removal, deburring, paint peeling, etc..
Maximum Rotation Speed (min-1[r. p.m])
3000
Specification
Grid including abrasive grain
Weight (g)
45
Metal Fittings Width (mm)
12
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.