Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Shank Mounted Wheel Brush, Abrasive Particle

Shank Mounted Wheel Brush, Abrasive Particle TB-6235

Item.#
08370442
Mfr.#
TB-6235
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
TRUSCO Part Number
259-0174
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi65x31x17.0
2014 TRUSCO Published Page
2-1997
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
(Please use a maximum number of revolutions used below.) Drill, bench drill, straight grinder
Maximum Rotation Speed (min-1[r. p.m])
3000
Specification
Grid including abrasive grain
Wire Diameter (mm)
1.0
Weight (g)
60
Trim
Grid including abrasive grain
Purpose
Metal surgace polishing, rust removal, deburring, paint removal. Power drill, desktop ball vise. (Use under maximum rotation speed)