Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Wheel Brush, Abrasive Particle

Shank Mounted Wheel Brush, Abrasive Particle TB-6245

Item.#
08370451
Mfr.#
TB-6245
Package Qty.
1PC
Ship pack of
1
36.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Weight (g)
75
Trim
Abrasive particles input grid
Wire Diameter (mm)
1
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi75x37x19.0
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Maximum Rotation Speed (min-1[r. p.m])
3000
Specification
Grid including abrasive grain
2014 TRUSCO Published Page
2-1997
TRUSCO Part Number
259-0182
Metal Fittings Width (mm)
12
Usage Tool
(Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
Purpose
Metal surgace polishing, rust removal, deburring, paint removal. Power drill, desktop ball vise. (Use under maximum rotation speed)