Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Wheel Brush, Abrasive Particle

Shank Mounted Wheel Brush, Abrasive Particle TB-6255

Item.#
08370467
Mfr.#
TB-6255
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Wire Diameter (mm)
1.0
Weight (g)
85
Trim
Grid including abrasive grain
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
(Please use a maximum number of revolutions used below.) Drill, bench drill, straight grinder
Maximum Rotation Speed (min-1[r. p.m])
3000
Specification
Grid including abrasive grain
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi100x38x31.0
2014 TRUSCO Published Page
2-1997
TRUSCO Part Number
259-0191
Purpose
Metal surgace polishing, rust removal, deburring, paint removal. Power drill, desktop ball vise. (Use under maximum rotation speed)