|
Tube brush spiral type CB-19
(2)
- Item.#
- 08370546
- Mfr.#
- CB-19
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- Wire
- Outer Diameter x Brush Length x Full Length (mm)
- 19x105x165, 19x105x165
- Wire Diameter (phi mm)
- 0.25, 0.25
- TRUSCO Part Number
- 216-7913, 216-7913
- 2014 TRUSCO Published Page
- 2-2025
- Screw Diameter (inch)
- W1/4, W1/4
- Weight (g)
- 30.5, 30.5
- Purpose
- Polishing of various pipes and processed holes inner surface., Polishing of various pipes and processed holes inner surface.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Cleaning of soot tube soot in boiler
From Japan
On 2016-07-01 17:04:55
Very durable problem and it is planned to change to another product next time it is used without rotating but will be lost due to hair loss
General maintenance
From Japan
On 2014-03-20 15:22:43
Although there is no problem, it is easier to use those who were made brushed to the tip a little.
Customers Who Bought This Item Also Bought