Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube brush spiral type

Tube brush spiral type CB-22

3.00 (2)
Item.#
08370555
Mfr.#
CB-22
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Wire
Outer Diameter x Brush Length x Full Length (mm)
22x105x165, 22x105x165
Wire Diameter (phi mm)
0.25, 0.25
TRUSCO Part Number
216-7921, 216-7921
2014 TRUSCO Published Page
2-2025
Screw Diameter (inch)
W1/4, W1/4
Weight (g)
30.0, 30
Purpose
Polishing of various pipes and processed holes inner surface., Polishing of various pipes and processed holes inner surface.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of soot tube soot in boiler
2
From Japan
On 2016-07-01 17:04:55
Very durable problem and it is planned to change to another product next time it is used without rotating but will be lost due to hair loss
This review is about item#08370591.
General maintenance
4
From Japan
On 2014-03-20 15:22:43
Although there is no problem, it is easier to use those who were made brushed to the tip a little.
This review is about item#08370555.