Buy more than* S$200* and get FREE SHIPPING

  • Tube brush spiral type

Tube brush spiral type CB-38

3.00 (2)
Item.#
08370573
Mfr.#
CB-38
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Wire
Screw Diameter (inch)
W1/2, 2013/01/02
Weight (g)
95.5, 95.5
Outer Diameter x Brush Length x Full Length (mm)
38x125x200, 38x125x200
Wire Diameter (phi mm)
0.30, 0.3
TRUSCO Part Number
216-7956, 216-7956
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of soot tube soot in boiler
2
From Japan
On 2016-07-01 17:04:55
Very durable problem and it is planned to change to another product next time it is used without rotating but will be lost due to hair loss
This review is about item#08370591.
General maintenance
4
From Japan
On 2014-03-20 15:22:43
Although there is no problem, it is easier to use those who were made brushed to the tip a little.
This review is about item#08370555.