Buy more than* S$200* and get FREE SHIPPING

  • Tube brush spiral type

Tube brush spiral type CB-57

3.00 (2)
Item.#
08370607
Mfr.#
CB-57
Package Qty.
1PC
Ship pack of
1
14.75 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material
Wire
Screw Diameter (inch)
W1/2, W1/2
Weight (g)
110.5, 110.5
2014 TRUSCO Published Page
2-2025
Outer Diameter x Brush Length x Full Length (mm)
57x125x200, 57x125x200
Wire Diameter (phi mm)
0.30, 0.30
TRUSCO Part Number
216-7981, 216-7981
Purpose
Polishing of various pipes and processed holes inner surface., Polishing of various pipes and processed holes inner surface.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Pipe soot cleaning of boilers
2
From Japan
On 2016-07-01 17:04:55
Very, but are using does not have a problem with the durability rotation missing hair It plans to change the next time another product disappears
This review is about item#08370591.
General maintenance
4
From Japan
On 2014-03-20 15:22:43
It is no problem, but is an easy-to-use person who was there made to brush up a little tip.
This review is about item#08370555.