Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Wheel Brush

Wire Wheel Brush BW-48

Item.#
08370686
Mfr.#
BW-48
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Glazing and cleaning. Toreutics
Maximum Rotation Speed (min-1[r. p.m])
3600
Wooden Base Diameter (mm)
24
Usage Tool
Lathe motor
Material
Hog bristle 1 line
2014 TRUSCO Published Page
2-2027
TRUSCO Part Number
216-8014
Outer Diameter (phi mm)
48
Weight (g)
6.5