Buy more than* S$200* and get FREE SHIPPING

  • Wire Wheel Brush

Wire Wheel Brush BW-58

Item.#
08370695
Mfr.#
BW-58
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Purpose
Glazing and cleaning. Toreutics
Maximum Rotation Speed (min-1[r. p.m])
3600
Wooden Base Diameter (mm)
30
Usage Tool
Lathe motor
Material
Two lines pig bristles
2014 TRUSCO Published Page
2-2027
TRUSCO Part Number
216-8022
Outer Diameter (phi mm)
58
Weight (g)
13.5