Buy more than* S$200* and get FREE SHIPPING

  • Wire Wheel Brush

Wire Wheel Brush BW-70

Item.#
08370704
Mfr.#
BW-70
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
Glazing and cleaning. Toreutics
Maximum Rotation Speed (min-1[r. p.m])
3600
TRUSCO Part Number
216-8031
Outer Diameter (phi mm)
70
Weight (g)
25
2014 TRUSCO Published Page
2-2027
Material
Three lines pig bristles
Wooden Base Diameter (mm)
35
Usage Tool
Erase motor