Buy more than* S$200* and get FREE SHIPPING

  • Twisted brush (motor shaft 6 mm diameter)

Twisted brush (motor shaft 6 mm diameter) TB-5712

Item.#
08370783
Mfr.#
TB-5712
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Brush Length (mm)
40
Overall Length (mm)
100
Weight (g)
14.0
TRUSCO Part Number
258-9761
Usage Tool
Electric drill, drill press
Maximum Rotation Speed (min-1[r. p.m])
1500
Shaft Diameter (phi mm)
6
Material
Stainless steel 0.15
Outer Diameter (phi mm)
13
Purpose
Bore polishing and deburring of stainless steel, aluminum products, etc.(TB-571 series) Deburring and bore polishing of brass, copper and alloy products.(TB-572 series) Deburring, blackening removal, diameter polishing of various metal products, etc.(TB-573 series)