Buy more than* S$200* and get FREE SHIPPING

  • Twisted brush (motor shaft 6 mm diameter)

Twisted brush (motor shaft 6 mm diameter) TB-5713

Item.#
08370792
Mfr.#
TB-5713
Package Qty.
1PC
Ship pack of
1
20.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Length (mm)
40
Overall Length (mm)
100
Wire Diameter (phi mm)
0.15
Weight (g)
15
TRUSCO Part Number
258-9770
Outer Diameter (phi mm)
16
Maximum Rotation Speed (min-1[r. p.m])
1500
Shaft Diameter (phi mm)
6
Usage Tool
Electric drill, drilling machine
Material
Stainless
2014 TRUSCO Published Page
2-2010
Purpose
Bore polishing and deburring of stainless steel, aluminum products, etc.(TB-571 series). Deburring and bore polishing of brass, copper and alloy products.(TB-572 series). Deburring, blackening removal, diameter polishing of various metal products, etc.(TB-573 series).