Buy more than* S$200* and get FREE SHIPPING

  • Twisted brush (motor shaft 6 mm diameter)

Twisted brush (motor shaft 6 mm diameter) TB-5722

Item.#
08370844
Mfr.#
TB-5722
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brush Length (mm)
40
Overall Length (mm)
100
2014 TRUSCO Published Page
2-2010
Wire Diameter (phi mm)
0.15
Weight (g)
14.0
TRUSCO Part Number
258-9826
Maximum Rotation Speed (min-1[r. p.m])
1500
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
13
Usage Tool
Electric drill, drilling machine
Material
Brass
Purpose
Bore polishing and deburring of stainless steel, aluminum products, etc.(TB-571 series) Deburring and bore polishing of brass, copper and alloy products.(TB-572 series) Deburring, blackening removal, diameter polishing of various metal products, etc.(TB-573 series)