Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Cup Brush 0.3mm
  • Shank Mounted Cup Brush 0.3mm
  • Shank Mounted Cup Brush 0.3mm

Shank Mounted Cup Brush 0.3mm TB-6622

Item.#
08370984
Mfr.#
TB-6622
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
3000
Material
0.3 steel wire
Weight (g)
90
Usage Tool
Please use drill, bench drill, straight grinder maximum speed or less.
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Application
Polishing of metal surface, rust removal, deburring, paint peeling, etc..
Outer Diameter (phi mm)
50