Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Mounted Cup Brush 0.3mm
  • Shank Mounted Cup Brush 0.3mm
  • Shank Mounted Cup Brush 0.3mm

Shank Mounted Cup Brush 0.3mm TB-6632

Item.#
08370993
Mfr.#
TB-6632
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Trim Length (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
3000
Material
0.3 steel wire
2014 TRUSCO Published Page
2-2001
Outer Diameter (phi mm)
65
Usage Tool
Please use drill, bench drill, straight grinder maximum speed below.
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Application
Polishing of metal surface, rust removal, deburring, paint peeling, etc..
TRUSCO Part Number
262-1550
Weight (g)
160