Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cup-shaped brushes (shaft diameter 3 mm )

Cup-shaped brushes (shaft diameter 3 mm ) 133C-7

4.50 (2)
Item.#
08371045
Mfr.#
133C-7
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
13
Shaft Length (mm)
40
Shaft Diameter (phi mm)
3
Weight (g)
3.7
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Wire Diameter (phi mm)
Diamond abrasive nylon input (# 600) 0.25
Abstract
Polishing of metals and ceramic products, removal of scale
Trim Length (mm)
8
Maximum Rotation Speed (min-1[r. p.m])
10000
2014 TRUSCO Published Page
2-2000
TRUSCO Part Number
258-9974
Purpose
Since cup type, it is ideal for grinding bottom side and curved corner. Ideal for plane and side polishing.
Usage Tool
Speed ​​type electric micro grinder
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2016-05-13 15:46:07
I bought it for the purpose of rust removal of the metal part of the product. I was satisfied because I was able to use it as expected.
This review is about item#08371081.
Dirt removal of carburetor
4
From Japan
On 2015-05-09 08:28:46
It is just fine for polishing parts of complex shapes such as carburetors and heads of hexagonal bolts.
This review is about item#08371097.