Buy more than* S$200* and get FREE SHIPPING

  • Cup-shaped brushes (shaft diameter 3 mm )

Cup-shaped brushes (shaft diameter 3 mm ) 133C-11

4.50 (2)
Item.#
08371063
Mfr.#
133C-11
Package Qty.
1PC
Ship pack of
1
14.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
13
Shaft Length (mm)
40
Shaft Diameter (phi mm)
3
Weight (g)
3.6
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Wire Diameter (phi mm)
Monoeito 0.15
Abstract
Cleaning and finishing it with reduced static electricity
Trim Length (mm)
8
Maximum Rotation Speed (min-1[r. p.m])
10000
2014 TRUSCO Published Page
2-2000
TRUSCO Part Number
258-9991
Purpose
Since cup type, it is ideal for grinding bottom side and curved corner. Ideal for plane and side polishing.
Usage Tool
Speed ​​type electric micro grinder
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal
5
From Japan
On 2016-05-13 15:46:07
I bought it for the purpose of rust removal of the metal part of the product. I was satisfied because I was able to use it as expected.
This review is about item#08371081.
Dirt removal of carburetor
4
From Japan
On 2015-05-09 08:28:46
It is just fine for polishing parts of complex shapes such as carburetors and heads of hexagonal bolts.
This review is about item#08371097.