Buy more than* S$200* and get FREE SHIPPING

  • Cup-shaped brushes (shaft diameter 3 mm )

Cup-shaped brushes (shaft diameter 3 mm ) 133C-2

4.50 (2)
Item.#
08371072
Mfr.#
133C-2
Package Qty.
1PC
Ship pack of
1
10.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
13
Shaft Length (mm)
40
Shaft Diameter (phi mm)
3
Weight (g)
5.3
Usage Tool
In-variable-speed type electric micro grinder
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Trim Length (mm)
8
Maximum Rotation Speed (min-1[r. p.m])
10000
TRUSCO Part Number
216-7701
Wire Diameter (phi mm)
Hard steel wire 0.1
Abstract
Detachment of metal products, grinding
Purpose
Since cup type, it is ideal for grinding bottom side and curved corner. Ideal for plane and side polishing.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust up
5
From Japan
On 2016-05-13 15:46:07
The rust off of the metal part of the product was purchased for the purpose. Because that could be used as expected, we are satisfied.
This review is about item#08371081.
Clean the carburetor
4
From Japan
On 2015-05-09 08:28:46
Just good for polishing, such as complex shape of the part and the hexagonal bolt head, such as carburetor.
This review is about item#08371097.