Buy more than* S$200* and get FREE SHIPPING

  • Brass Wheel Brush

Brass Wheel Brush 233H-3

Item.#
08371142
Mfr.#
233H-3
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Brass, copper, and alloy product polishing.Polishing of a small part. Polishing of fine groove. To adjust the corner. Polishing of the concave-convex portion. Polishing the inner surface of the pipe.
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
40
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
23
TRUSCO Part Number
216-7662
Abstract
Polishing of brass alloy products, and copper products
Trim
Brass
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Material
The free-cutting steel (SUM24L) brush: Axis Brass
Weight (g)
4.1
2014 TRUSCO Published Page
2-2006