Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nylon Brush Wheel

Nylon Brush Wheel 233H-12

Item.#
08371151
Mfr.#
233H-12
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing of a small part. Polishing of fine groove. To adjust the corner. Polishing of the concave-convex portion. Polishing the inner surface of the pipe.
Outer Diameter (phi mm)
23
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Polishing of various metal products, etc., deburring, off black leather
TRUSCO Part Number
272-7137
2014 TRUSCO Published Page
2-2006
Wire Diameter (phi mm)
Nylon abrasive grain containing 0.3
Shaft Length (mm)
40
Weight (g)
3.5
Shaft Diameter (phi mm)
3