Buy more than* S$200* and get FREE SHIPPING

  • Flat Brush, Stainless Steel

Flat Brush, Stainless Steel 203H-4

Item.#
08371246
Mfr.#
203H-4
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
Sten 0.1 (304)
Shaft Length (mm)
40
Abstract
Polishing stainless steel and aluminum products
Outer Diameter (phi mm)
20
Finishing Material
Axis: free-cutting steel (SUM24L)
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Weight (g)
4.4
Thickness (mm)
1.5