Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Brush, Stainless Steel

Flat Brush, Stainless Steel 233H-4

Item.#
08371255
Mfr.#
233H-4
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
Sten 0.1 (304)
Shaft Length (mm)
40
Abstract
Polishing stainless steel and aluminum products
TRUSCO Part Number
216-7671
Weight (g)
4.6
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
23