Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Brush Nylon

Flat Brush Nylon 203H-6

Item.#
08371264
Mfr.#
203H-6
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
Nylon 0.2
Shaft Length (mm)
40
Weight (g)
3.4
Shaft Diameter (phi mm)
3
TRUSCO Part Number
216-7638
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Finishing, polishing, cleaning
Outer Diameter (phi mm)
20