Buy more than* S$200* and get FREE SHIPPING

  • Flat Brush Nylon

Flat Brush Nylon 233H-6

Item.#
08371273
Mfr.#
233H-6
Package Qty.
1PC
Ship pack of
1
6.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
Nylon 0.2
Shaft Length (mm)
40
Weight (g)
3.4
Shaft Diameter (phi mm)
3
TRUSCO Part Number
216-7689
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Abstract
Finishing, polishing, cleaning
Outer Diameter (phi mm)
23