Buy more than* S$200* and get FREE SHIPPING

  • Wheel Brush

Wheel Brush 203H-2

Item.#
08371307
Mfr.#
203H-2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.1 hard steel wire
Shaft Length (mm)
40
Abstract
Peeling of metal products, grinding
Application
Polishing of a small part. Polishing of fine groove. To adjust the corner. Polishing of the concave-convex portion. Polishing the inner surface of the pipe.
Outer Diameter (phi mm)
20
TRUSCO Part Number
216-7603
Usage Tool
Micro Grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
2014 TRUSCO Published Page
2-2005
Weight (g)
5.0