Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel Brush

Wheel Brush 233H-2

Item.#
08371316
Mfr.#
233H-2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.1 hard steel wire
Shaft Length (mm)
40
Abstract
Peeling of metal products, grinding
Application
Polishing of a small part. Polishing of fine groove. To adjust the corner. Polishing of the concave-convex portion. Polishing the inner surface of the pipe.
Outer Diameter (phi mm)
23
TRUSCO Part Number
216-7654
Usage Tool
Micro grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
2014 TRUSCO Published Page
2-2006
Weight (g)
5.1