Buy more than* S$200* and get FREE SHIPPING

  • Wire End Brush

Wire End Brush 8.30E-09

Item.#
08371334
Mfr.#
8.30E-09
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2002
Usage Tool
Micro Grinder
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
3
Outer Diameter (phi mm)
8
TRUSCO Part Number
259-1341
Wire Diameter (phi mm)
Aramid fiber
Shaft Length (mm)
36
Abstract
Finish such as a mold, cleaning
Application
End Brush. For fine part bottom, corner, and groove polishing.
Weight (g)
4.2